Apply to be a TradeMaster!
6" x 2" FPT Saddle

6" x 2" FPT Saddle

Brand:
NDS
SKU:
446020
Rating:
(0)
Q&A:
(0)
6" x 2" FPT Saddle
$110.87 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Size: 
6" x 2"
Connection Type: 
FPT

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
FPT Connection
Product Highlight: Size
6" x 2"

Description

–
NDS Clamp-It 6" x 2" FPT Saddle

Specs

–
Connection Type:

FPT

Material:

PVC

Size:

6" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy