Apply to be a TradeMaster!
Main product image of 3' Channel Grate for Mini Channel Drain (Gray)
Magnifying glass
Hover image to zoom

3' Channel Grate for Mini Channel Drain (Gray)

Brand:
NDS
SKU:
541-NDS
Rating:
(8)
Q&A:
(0)
3' Channel Grate for Mini Channel Drain (Gray)
Magnifying glass
Hover image to zoom
$31.33 each
In Stock
In Stock
Get 98 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
3' Length
Product Highlight: Color
Gray
Product Highlight: Material
Polypropylene

Description

–
NDS 3 ft. Channel Grate fits with NDS Mini Channel Drain. This grate helps to collect and remove excess water from driveways, patios and any other outdoor areas, designed for maximum durability to handle light vehicular traffic. NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install. NDS has a full line of drainage products, fittings and accessories available.

Product Specifications
  • Product type: Grates
  • Material: Polypropylene
  • Color: Gray
  • Length: 36"
  • Width: 2.75"
  • Height: 1/2"
  • Weight: 0.66

Specs

–
Length (Feet):

3'

Color:

Gray

Material:

Polypropylene

Product Type:

Grate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

The only drawback is it's very expensive.

Worked fine to replace the old grates
D
Vonore,TN
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3" Channel Grate

Just what I was looking for. Great service. Fast delivery.
Lily
Me, Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The correct product delivered early!

The rep on the phone was very helpful in making sure I ordered the correct product and it even arrived early then stated. Great company!
Leander
Peoria AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked well as a replacement for broken grates.

Very happy with the fit, quality and ordering process.
Mike
Fair Oaks, ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product I would definitely buy it again.

Very happy with this product. My channel grate came very fast.
Rosa
Redwood City, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to buy this all year round.

Use this around the Pools to drain.
Ron
City of Hillsboro Aquatic Center
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect

I works great
x
x
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent customer service

Everything was exactly as I hoped it would be for my repair work
KM
sacramento, ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy