Apply to be a TradeMaster!
Main product image of 6' Mini Channel Drain
Magnifying glass
Hover image to zoom

6' Mini Channel Drain

Brand:
NDS
SKU:
500-NDS
Rating:
(1)
Q&A:
(0)
6' Mini Channel Drain
Magnifying glass
Hover image to zoom
$57.14 each
In Stock
In Stock
Get 4 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Length (Inches)
72" Length
Product Highlight: Material
Polyolefin

Description

–
NDS Mini Channel Drain acts as a perimeter drain, quickly removing water from hardscapes and directing it away from building structures. It is ideal for residential or non-residential applications that anticipate moderate amounts of drainage water and is a low-cost alternative to the NDS Spee-D Channel. The NDS Mini Channel Drain is excellent for light duty applications including pools, patios, spas and tennis courts. It offers a greater surface area than the micro, with brass and a range of colored plastic grates available. Mini Channel Couplings must be used to connect to Mini Channel Fittings.

Product Features
  • Durable polyolefin parts are lightweight and easy to install
  • Component parts snap together easily for a speedy installation
  • System components are chemically resistant and rust proof
  • UV inhibitors in the grate
Product Specifications
  • Color: Gray
  • Length: 72"
  • Height: 3-1/8"
  • Weight: 3.2

Specs

–
Product Type:

Drain

Color:

Gray

Length (Inches):

72"

Material:

Polyolefin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1' Mini Channel Grate (Satin Brass)
SKU: 552B
NDS

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

As good as it gets.

Well made. Quality materials. Parts fit nicely.
JJR
Glendale, Queens, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy