Apply to be a TradeMaster!
Main product image of 3' Mini Channel w/ 2" Spigot Bottom Outlet
Magnifying glass
Hover image to zoom

3' Mini Channel w/ 2" Spigot Bottom Outlet

Brand:
NDS
SKU:
550-NDS
Rating:
(1)
Q&A:
(0)
3' Mini Channel w/ 2" Spigot Bottom Outlet
Magnifying glass
Hover image to zoom
$63.30 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Length (Inches)
36" Length
Product Highlight: Material
Polyolefin
Product Highlight: Color
Gray

Description

–
3' Mini Channel w/ 2" Spigot Bottom Outlet

NDS Mini Channel Drain acts as a perimeter drain, quickly removing water from hardscapes and directing it away from building structures. It is ideal for residential or non-residential applications that anticipate moderate amounts of drainage water and is a low-cost alternative to the NDS Spee-D Channel. The NDS Mini Channel Drain is excellent for light duty applications including pools, patios, spas and tennis courts. It offers a greater surface area than the micro, with brass and a range of colored plastic grates available. Mini Channel Couplings must be used to connect to Mini Channel Fittings.

Product Features
  • Durable polyolefin parts are lightweight and easy to install
  • Component parts snap together easily for a speedy installation
  • System components are chemically resistant and rust proof
  • UV inhibitors in the grates, channel and component parts prevent fading and cracking from the sun
  • Connects easily to sewer and drain pipe and fittings or SCH 40 pipe and fittings

Specs

–
Type:

Channel Drain

Product Type:

Drain

Size:

2"

Length (Inches):

36"

Material:

Polyolefin

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Very helpful customer service

They helped me find my exact replacement item.
Andy
Mesa, AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy