Apply to be a TradeMaster!
Main product image of 3' Channel Grate for Mini Channel Drain (Sand)
Magnifying glass
Hover image to zoom

3' Channel Grate for Mini Channel Drain (Sand)

Brand:
NDS
SKU:
544-NDS
Rating:
(8)
Q&A:
(0)
3' Channel Grate for Mini Channel Drain (Sand)
Magnifying glass
Hover image to zoom
$28.33 each
In Stock
In Stock
Get 114 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
3' Length
Product Highlight: Color
Sand
Product Highlight: Material
Polypropylene

Description

–
NDS 3 ft. Channel Grate fits with NDS Mini Channel Drain. This grate helps to collect and remove excess water from driveways, patios and any other outdoor areas, designed for maximum durability to handle light vehicular traffic. NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install. NDS has a full line of drainage products, fittings and accessories available.

Product Specifications
  • Product type: Grates
  • Material: Polypropylene
  • Color: Sand
  • Length: 36"
  • Width: 2.75"
  • Height: 1/2"
  • Weight: 0.66

Specs

–
Length (Feet):

3'

Color:

Sand

Material:

Polypropylene

Product Type:

Grate

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 8 reviews
100% would recommend this product
4.75
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

I will buy this again when I need more.

Fast shipping and was exact replacement. Old one didn't have a name brand on it.
WW
Texas
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great source for home products

Great price, availability, and fast shipping! Do I say more? Thank you
Ron
Ca
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Order was issing one item

One of the two boxes of 15 units each was missing one. It appeared that the box was previously opened and re-taped. Otherwise the experience was outstanding and the product was a perfect fit for my grate replacement project.
Dan
Tampa, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly What I Needed

Pool deck grate was falling to pieces. Tried to find the same grate that was used about 30 years ago. Supply House had the exact item! Worked perfectly!
Jim
Arlington, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Excellent customer service, FAST shipping! Great quality products!
THE Boss
Leander
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality

Easy to install and very high quality
Kim
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected.

Easy to cut if you need a shorter piece.
Roy
Birmingham, AL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just What I was looking for

It fit perfectly, thanks for your help.
Mary
Jensen Beach, Fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy