Apply to be a TradeMaster!
Main product image of 3" Pro Series Channel Drain
Magnifying glass
Hover image to zoom

3" Pro Series Channel Drain

Brand:
NDS
SKU:
710-NDS
Rating:
(0)
Q&A:
(0)
3" Pro Series Channel Drain
Magnifying glass
Hover image to zoom
$54.44 each
In Stock
In Stock
Get 1 Tomorrow, Jun 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3"
Product Highlight: Length (Inches)
39-3/4" Length
Product Highlight: Material
PVC
Product Highlight: Color
Light Gray

Description

NDS 3" Pro Series Features include 39 3/8" long deep profile high impact PVC channel drain with mechanical interlocking joints, structural foam polyolefin light traffic channel grate with an open surface area 20.44 square inches per foot, 26.77 GPM per foot, UV inhibitors. Recommended for medium-duty pneumatic tire traffic; autos and light trucks less than 20 mph. End and bottom outlet fits 3" Sewer & Drain Fittings End cap/knock-out end and outlet fitting simplifies assembly and installation Class B Create a channel as long as you need, or reduce to lengths as short as 4" for smaller, interlocking sections. Load Rating: 61-175 psi

Product Specifications
  • Material: PVC
  • Color: Light Gray
  • Length: 39.75"
  • Height: 4-1/8"
  • Weight: 2.4000

Specs

Product Type:

Drain

Type:

Channel Drain

Size:

3"

Length (Inches):

39-3/4"

Material:

PVC

Color:

Light Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy