Apply to be a TradeMaster!
Main product image of 5" Pro Series Deep Profile Grate and Channel Drain 45-Degree Elbow
Magnifying glass
Hover image to zoom

5" Pro Series Deep Profile Grate and Channel Drain 45-Degree Elbow

Brand:
NDS
SKU:
862
Rating:
(0)
Q&A:
(0)
5" Pro Series Deep Profile Grate and Channel Drain 45-Degree Elbow
Magnifying glass
Hover image to zoom
$83.12 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Length (Inches)
16" Length
Product Highlight: Color
Light Gray
Product Highlight: Material
HDPE

Description

–
5" Pro Series Deep Profile Grate and Channel Drain 45° Elbow

Create a channel as long as you need, or reduce to lengths as short as 4" for smaller, interlocking sections.

Specs

–
Product Type:

Drain

Grate

Size:

5"

Length (Inches):

16"

Color:

Light Gray

Material:

HDPE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy