Apply to be a TradeMaster!
Main product image of 5" Pro Series Channel Drain Kit
Magnifying glass
Hover image to zoom

5" Pro Series Channel Drain Kit

Brand:
NDS
SKU:
864
Rating:
(7)
Q&A:
(0)
5" Pro Series Channel Drain Kit
Magnifying glass
Hover image to zoom
$58.98 each
In Stock
In Stock
Get 335 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Length (Inches)
39-1/2" Length
Product Highlight: Color
Gray
Product Highlight: Material
HDPE

Description

–
The new and improved NDS 5" Pro Series Deep Profile Channel Drain Kit is the most durable, feature-rich and easy to install modular drainage system in its class. channel is made from injection-molded polypropylene with extended side ribs for increased channel strength and UV inhibitors to prevent fading and cracking. Included slotted grates are light-gray HDPE for up to Class B loading and are ADA-compliant. Channels snap end-to-end quickly and easily with robust male-to-female locking clips for long channel runs. Cut guides allow the channel to be shortened by 4-inch increments for smaller interlocking sections. Included end cap and end outlet combined with new integrated second bottom outlet and side-outlet knockouts provide 8 outlet options per channel section for increased design and installation flexibility. Kit comes complete with channel, grates, screws, end caps/outlet and installation instructions.

Product Features:
  • Available in 3, 5, 8 and 12 sizes
  • Extended ribs to make channel more sturdy
  • Lay-Flat design increases stability
  • New rebar tie clips for easier installation
  • New clip-in feature (channel to channel)
Specifications:
  • Product type: Kits
  • Material: HDPE
  • Color: Gray
  • Length: 39.5"
  • Weight: 5.6

Specs

–
Product Type:

Drain

Size:

5"

Length (Inches):

39-1/2"

Color:

Gray

Material:

HDPE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

12" Catch Basin Kit with Green Plastic Grate
SKU: 1200GRKIT
NDS

Product Reviews

4.43 out of 7 reviews
83% would recommend this product
4.43
out of 7 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
0%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy this product again

Works great for me. Channel has been in the ground for 10 years plus new uses around a driveway.
DLJ
Carson City. MV
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not a strong quality product

These drains are not very sturdy or easy to install straight. I recessed them then poured the concrete. One of them bowed and looks like garbage. The screws for the grate don't catch the material and it slides off and makes a gap. I had to pre drill at an angle to get the screws to work. Junk product. save yourself a headache and buy something else.
TJG
Central, WI
1 years ago
Was this review helpful to you?

Excellent buy. And great delivery and great price

Instructions were poor. Badly printed.
Bill
Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy again

Easy to put together heavy duty for backyard grills to roll across also wheelchair goes over easily no problem
MW
Hendersonville Tenn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would definitely buy again.

Used for the last part of my driveway to manage water. Works great
Kim
New Eagle, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Installs easy. Durable as well
Jr
Saranac mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Another perfect SupplyHouse transaction ...

I have ordered PVC pipe fittings and multiple channel drains from SupplyHouse. Their prices have always beaten my local prices and been competitive with anyone on line. But their customer service and FAST shipping makes them my GoTo.
ToolFool2021
Tallahassee, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy