Apply to be a TradeMaster!
Main product image of Qwik-Turn Radius Coupling
Magnifying glass
Hover image to zoom

Qwik-Turn Radius Coupling

Brand:
NDS
SKU:
PSRC-864
Rating:
(0)
Q&A:
(0)
Qwik-Turn Radius Coupling
Magnifying glass
Hover image to zoom
$10.57 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Light Gray
Product Highlight: Material
Polypropylene

Description

–
Qwik-Turn Radius Coupling

The Qwik-Turn is a durable alternative to polymer concrete products and will not crack or break like concrete. This product is already a success on our pre-sloped Dura Slope channel drain that is featured in sports tracks and water features around the country. Installing drainage around applications with curved edges such as patios, fountains, pools and spas, was once difficult to accomplish with a traditional channel drain system offering only straight channels. Qwik-Turn Radius Coupling works seamlessly with the existing Pro Series system to intercept and collect surface water runoff. The tongue-and groove ends quickly snap into place with both channel pieces and radius couplings for a precise fit. Once connected the radius coupling remains locked vertically while rotating up to six degrees horizontally. The patented flexible radius coupling is designed to work in combination with straight Pro Series channel pieces to attain a curved section. The individual couplings can also be connected to each other for tight curved sections.

Specs

–
Product Type:

Coupling

Material:

Polypropylene

Color:

Light Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy