Apply to be a TradeMaster!
Main product image of 1/2" MPNT to KF25 Stainless Steel Connector Assembly
Magnifying glass
Hover image to zoom

1/2" MPNT to KF25 Stainless Steel Connector Assembly

Brand:
Navac
SKU:
FH12K2
Rating:
(0)
Q&A:
(0)
1/2" MPNT to KF25 Stainless Steel Connector Assembly
Magnifying glass
Hover image to zoom
$22.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x KF25 Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Size
1/2"

Description

–
Navac FH12K2 1/2" MNPT -> KF25 Stainless-Steel Connector Assembly

Stainless connector assembly that adapts 1/2" MNPT to KF25 vacuum standard, providing a robust, leak-resistant transition for evacuation setups.

This product is a 1/2" MPNT to KF25 Stainless Steel Connector Assembly manufactured by NAVAC.

What's in the Box
  • 1 x FH12K2 connector assembly
Key Benefits & Features
  • Stainless build for durability
  • Precision-machined sealing faces
  • Quick integration with KF25 hardware
Related Products

Specs

–
Connection Type:

MNPT x KF25

Material:

Stainless Steel

Size:

1/2"

Product Type:

Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy