Apply to be a TradeMaster!
Main product image of KF16 to KF25 Stainless Steel Connector Adapter
Magnifying glass
Hover image to zoom

KF16 to KF25 Stainless Steel Connector Adapter

Brand:
Navac
SKU:
FHK1K2
Rating:
(0)
Q&A:
(0)
KF16 to KF25 Stainless Steel Connector Adapter
Magnifying glass
Hover image to zoom
$32.90 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
KF16 x KF25 Connection
Product Highlight: Material
Stainless Steel

Description

–
Navac FHK1K2 KF16 -> KF25 Stainless-Steel Connector Adapter

Heavy-duty stainless adapter for joining KF16 and KF25 vacuum components. Provides a secure, leak-resistant connection in lab and HVAC/R vacuum setups.

This product is a KF16 to KF25 Stainless Steel Connector Adapter manufactured by NAVAC.

What's in the Box
  • 1 x FHK1K2 KF16->KF25 adapter
Key Benefits & Features
  • Stainless construction for durability
  • Precision-machined sealing surfaces
  • Quick way to bridge KF standards
Related Products

Specs

–
Connection Type:

KF16 x KF25

Product Type:

Adapter

Material:

Stainless Steel

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy