Shop Resideo Sale
Main product image of 1/4" 45° Refrigerant Charging Hose w/Ball Valve - Blue (5')
Magnifying glass
Hover image to zoom

1/4" 45° Refrigerant Charging Hose w/Ball Valve - Blue (5')

Brand:
Navac
SKU:
NH5CB
Rating:
(0)
Q&A:
(0)
1/4" 45° Refrigerant Charging Hose w/Ball Valve - Blue (5')
Magnifying glass
Hover image to zoom
$41.40 each
In Stock
In Stock
Get 3 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
45°
Product Highlight: Size
1/4"
Product Highlight: Color
Blue
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Length (Inches)
60" Length

Description

–
Navac NH5CB 1/4" × 5 ft Refrigerant Charging Hose w/ Ball Valve (Blue)

The NH5CB is a rugged 1/4" charging hose designed for professional HVAC/R service. At 5 ft long and color-coded in blue for easy identification, it features a ball valve and angled fitting to deliver precise flow control, secure connections, and reduced refrigerant loss during charging and service tasks.

This product is a 1/4" 45° Refrigerant Charging Hose w/Ball Valve - Blue (5') manufactured by NAVAC.

What's in the Box
  • 1 × NH5CB refrigerant charging hose, 5 ft (60 in), blue
  • Integrated ball valve for precise control
Key Benefits & Features
  • 1/4" SAE hose with angled 45° fitting for tight service access
  • Ball valve minimizes leaks and improves control during charging
  • Eight-sided crimp provides secure, leak-resistant connections
  • Replaceable gasket extends hose service life
  • Durable handle designed for repeated field use
  • Color-coded blue for low-side identification
Performance Specs & Compatibility
  • Connection Size: 1/4" SAE
  • Length: 5 ft (60 in)
  • Angle: 45°
  • Pressure Rating: 800 psi working / 4000 psi burst
  • Compatible Refrigerants: R-410A, R-134a, R-22, and others
Why NH5CB Stands Out
  • Professional-grade hose engineered for durability and precision
  • Blue color coding simplifies identification during manifold setup
  • Built to handle repeated use in demanding HVAC/R service environments
Related Products

Specs

–
Angle:

45°

Product Type:

Hose

Size:

1/4"

Color:

Blue

Connection Size:

1/4"

Length (Inches):

60"

Includes:

Ball Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy