Apply to be a TradeMaster!
Main product image of 3-1/8" OD Pro Plus Manifold Gauge, Aluminum Body, for R22/410A/404A Refrigerants
Magnifying glass
Hover image to zoom

3-1/8" OD Pro Plus Manifold Gauge, Aluminum Body, for R22/410A/404A Refrigerants

Brand:
Navac
SKU:
N2A4D
Rating:
(0)
Q&A:
(0)
3-1/8" OD Pro Plus Manifold Gauge, Aluminum Body, for R22/410A/404A Refrigerants
Magnifying glass
Hover image to zoom
$119.00 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-404A, R-410A, R-22
Product Highlight: OD
3-1/8"
Product Highlight: Connection Size
3/18" Connection
Product Highlight: Size
3-1/8"
Product Highlight: Material
Aluminum

Description

–
Navac N2A4D 3-1/8" OD Pro Plus Manifold Gauge (Aluminum Body) for R22/410A/404A

The N2A4D is a Pro Plus analog manifold gauge with a rugged aluminum body and a large 3-1/8" dial for superior visibility. Built for HVAC/R professionals, it delivers accurate pressure readings across R22, R410A, and R404A refrigerants, making it a versatile addition to any service kit.

What's in the Box
  • 1 × N2A4D Pro Plus manifold gauge (3-1/8" OD, aluminum body)
Key Benefits & Features
  • Durable aluminum body construction for long-term use
  • Large 3-1/8" dial designed for easy, clear readings in the field
  • Compatible with R22, R410A, and R404A refrigerants
  • Engineered for daily use in HVAC/R service applications
Why N2A4D Stands Out
  • Combines professional-grade accuracy with a durable, lightweight aluminum body
  • Large dial provides technicians with quick, precise readings during service
Related Products

Incorporating the latest ergonomic research and advanced design, this manifold gauge is easy to use and delivers high precision with Class 1.0 accuracy. The integrated, impact-resistant body design provides additional protection. With 1/4 turn ball valve handle and easy folding hook design, it is easy to use and carry.

Specs

–
Refrigerant Type:

R-404A

R-410A

R-22

OD:

3-1/8"

Connection Size:

3/18"

Product Type:

Manifold Gauge

Size:

3-1/8"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy