Apply to be a TradeMaster!
Main product image of 3-1/8" OD Pro Series Manifold Gauge, Brass Body, for R134a/404A/410A Refrigerants
Magnifying glass
Hover image to zoom

3-1/8" OD Pro Series Manifold Gauge, Brass Body, for R134a/404A/410A Refrigerants

Brand:
Navac
SKU:
NMG15A
Rating:
(1)
Q&A:
(0)
3-1/8" OD Pro Series Manifold Gauge, Brass Body, for R134a/404A/410A Refrigerants
Magnifying glass
Hover image to zoom
$89.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-134A, R-410A, R-404A
Product Highlight: Size
3-1/8"
Product Highlight: Connection Size
3/18" Connection
Product Highlight: Material
Brass
Product Highlight: OD
3-1/8"

Description

–
Navac NMG15A 3-1/8" OD Pro Series Manifold Gauge (Brass Body) for R134a/404A/410A

The NMG15A is a Pro Series analog manifold gauge with a durable brass body and a large 3-1/8" dial. Built for accuracy and long service life, it supports multiple refrigerants including R134a, R404A, and R410A, making it a versatile tool for HVAC/R professionals.

What's in the Box
  • 1 × NMG15A manifold gauge (3-1/8" OD, brass body)
Key Benefits & Features
  • Brass body construction provides durability for daily service use
  • Large, easy-to-read 3-1/8" dial improves visibility during diagnostics
  • Compatible with R134a, R404A, and R410A refrigerants
  • OEM-grade quality designed for Navac Pro Series manifold systems
Related Products

Meet the Pro Manifold Gauge - your straightforward, reliable companion for pressure measurement. Built tough with a brass body and needle valve, it ensures durability and efficiency for a better work experience. Its large dial, color-coded for easy reading, and precision pressure gauge makes it a practical choice for professionals. The gauge comes with user-friendly features like glow-in-the-dark elements, hose holders, and a hanging hook. Additionally, the inclusion of a rubber boot NMGB1 (Sold separately) offers added protection, safeguarding your investment against accidental bumps and knocks.

Specs

–
Product Type:

Manifold Gauge

Refrigerant Type:

R-134A

R-410A

R-404A

Size:

3-1/8"

Connection Size:

3/18"

Material:

Brass

OD:

3-1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Nice
Smutt
Georgia
15 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy