Package Includes:
(1) N2D72: Flex72 Manifold Gauge w/ Digital Display, Accomodates 72 RefrigerantsThe FLEX72 is a professional digital manifold gauge engineered for accurate HVAC/R diagnostics. Its easy-to-read display and wide refrigerant library (supports 72) help technicians work faster during charging, evacuations, and system checks.
What's in the BoxN2D72 Flex72 Manifold Gauge with Digital Display is the ultimate alternative to traditional multi-gauge practice. Engineered for efficiency, the Flex72 accommodates 72 refrigerants, eliminating the need for multiple gauges. With Class 0.4 accuracy, Flex72 provides precision at a glance. The Flex72 features an impact-resistant design, a durable rubber cover, and an aluminum body with a 1/4 turn ball valve, ensuring reliability and robustness. The easy-to-read digital display with auto power off adds convenience, while the folding hook design makes transportation and storage easy
(1) NH5SLL: 1/4" 45-Degree Low Loss Refrigerant Hose Set - Red, Blue, and Yellow (5')| Product Type: | Manifold Gauge Refrigeration Hose |
|---|---|
| Length (Inches): | 60" |
| Connection Size: | 1/4" |
| Color: | Blue Yellow Red |
| Size: | 1/4" |
| Angle: | 45° |