Apply to be a TradeMaster!
Main product image of 3-1/8" 4-Valve Pro Plus Manifold Gauge for R410A/22/134a/404A Refrigerants
Magnifying glass
Hover image to zoom

3-1/8" 4-Valve Pro Plus Manifold Gauge for R410A/22/134a/404A Refrigerants

Brand:
Navac
SKU:
N4A4
Rating:
(0)
Q&A:
(0)
3-1/8" 4-Valve Pro Plus Manifold Gauge for R410A/22/134a/404A Refrigerants
Magnifying glass
Hover image to zoom
$189.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/8"
Product Highlight: Refrigerant Type
R-410A, R-22, R-134A, R-404A
Product Highlight: Connection Size
3/18" Connection
Product Highlight: OD
3-1/8"

Description

–
Navac N4A4 3-1/8" 4-Valve Pro Plus Manifold Gauge (R410A/22/134a/404A)

Four-valve Pro Plus manifold designed for service flexibility across multiple refrigerants. Large dials and a rugged body support daily diagnostic work.

What's in the Box
  • 1 x N4A4 Pro Plus 4-valve manifold gauge
Key Benefits & Features
  • Four-valve layout for versatile workflows
  • 3-1/8" face for easy reading
  • Rated for R410A, R22, R134a, R404A
Related Products

Optimized for wider applications, this manifold gauge features 4 valves and is suitable for 4 types of refrigerants: R-410A, R-22, R-134a, and R-404A or R-410A for N4A4 & N4A4H Models, and R-22, R-32, R-454B for N4A4B Model (from outer ring to inner). Incorporating the latest ergonomic research and advanced design, it's easy to handle and delivers high precision with Class 1.0 accuracy. The integrated, impact-resistant aluminum body design provides outstanding protection. With 4 ball valve handles and easy folding hook design, the gauge is easy to carry.

Specs

–
Size:

3-1/8"

Refrigerant Type:

R-410A

R-22

R-134A

R-404A

Connection Size:

3/18"

OD:

3-1/8"

Product Type:

Manifold Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy