Apply to be a TradeMaster!
Main product image of 3-1/8" OD Pro Series Manifold Gauge, Brass Body, for R22/410A/404A Refrigerants
Magnifying glass
Hover image to zoom

3-1/8" OD Pro Series Manifold Gauge, Brass Body, for R22/410A/404A Refrigerants

Brand:
Navac
SKU:
NMG14A
Rating:
(0)
Q&A:
(0)
3-1/8" OD Pro Series Manifold Gauge, Brass Body, for R22/410A/404A Refrigerants
Magnifying glass
Hover image to zoom
$83.00 each
In Stock
In Stock
Get 4 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Refrigerant Type
R-404A, R-32, R-410A
Product Highlight: OD
3-1/8"
Product Highlight: Size
3-1/8"
Product Highlight: Connection Size
3/18" Connection

Description

–
Navac NMG14A 3-1/8" OD Pro Series Manifold Gauge (Brass Body) for R22/410A/404A

The NMG14A is a professional analog manifold gauge designed with a durable brass body and a large 3-1/8" dial. Built for accuracy and long-lasting reliability, it supports multiple refrigerants including R22, R410A, and R404A, making it a versatile tool for HVAC/R technicians in the field.

What's in the Box
  • 1 x NMG14A Pro Series manifold gauge (3-1/8" OD, brass body)
Key Benefits & Features
  • Brass body ensures rugged durability for everyday service use
  • Large 3-1/8" dial provides clear, easy-to-read measurements
  • Compatible with R22, R410A, and R404A refrigerants
  • OEM-grade quality from Navac's Pro Series tool line
Why NMG14A Stands Out
  • Offers pro-level accuracy and readability for manifold setups
  • Durable construction ensures consistent performance across jobs
Related Products

Meet the Pro Manifold Gauge - your straightforward, reliable companion for pressure measurement. Built tough with a brass body and needle valve, it ensures durability and efficiency for a better work experience. Its large dial, color-coded for easy reading, and precision pressure gauge makes it a practical choice for professionals. The gauge comes with user-friendly features like glow-in-the-dark elements, hose holders, and a hanging hook. Additionally, the inclusion of a rubber boot NMGB1 (Sold separately) offers added protection, safeguarding your investment against accidental bumps and knocks.

Specs

–
Material:

Brass

Refrigerant Type:

R-404A

R-32

R-410A

OD:

3-1/8"

Size:

3-1/8"

Product Type:

Manifold Gauge

Connection Size:

3/18"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy