Apply to be a TradeMaster!
Main product image of 3-1/8" 4-Valve Pro Plus Manifold Gauge for R454B/32/410A/22 Refrigerants
Magnifying glass
Hover image to zoom

3-1/8" 4-Valve Pro Plus Manifold Gauge for R454B/32/410A/22 Refrigerants

Brand:
Navac
SKU:
N4A4B
Rating:
(4)
Q&A:
(0)
3-1/8" 4-Valve Pro Plus Manifold Gauge for R454B/32/410A/22 Refrigerants
Magnifying glass
Hover image to zoom
$189.00 each
In Stock
In Stock
Get 45 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: OD
3-1/8"
Product Highlight: Refrigerant Type
R-410A, R-32, R-454, R-22
Product Highlight: Length (Inches)
60" Length
Product Highlight: Size
3-1/8"
Product Highlight: Connection Size
3/18" Connection

Description

–
Navac N4A4B 3-1/8" 4-Valve Pro Plus Manifold Gauge (Aluminum, A2L Compatible)

The N4A4B is a versatile 4-valve Pro Plus manifold gauge designed for modern HVAC/R systems using A2L refrigerants. Its durable impact-resistant aluminum body features ergonomic four ball-valve handles and a foldable hook for easy field use-delivering Class 1.0 accuracy and compatibility with R-454B, R-32, R-410A, and R-22.

What's in the Box
  • 1 × N4A4B Pro Plus 4-valve manifold gauge
  • Protective carry case
Key Benefits & Features
  • Four independent ball valves for precise refrigerant control
  • Impact-resistant aluminum body with rubber cover for jobsite durability
  • Large 3-1/8" dial with Class 1.0 accuracy for clear, reliable readings
  • Compact folding hook for convenient transport and storage
  • Color-coded, backlit dial ensures visibility in low-light conditions
  • Pressure Range: -30 inHg to 800 psi :contentReference[oaicite:2]{index=2}
  • Why N4A4B Stands Out
    • Ideal for A2L refrigerant systems-streamlines job-site versatility
    • Combines rugged build, professional accuracy, and user-focused design
    Related Products

    Optimized for wider applications, this manifold gauge features 4 valves and is suitable for 4 types of refrigerants: R-410A, R-22, R-134a, and R-404A or R-410A for N4A4 & N4A4H Models, and R-22, R-32, R-454B for N4A4B Model (from outer ring to inner). Incorporating the latest ergonomic research and advanced design, it's easy to handle and delivers high precision with Class 1.0 accuracy. The integrated, impact-resistant aluminum body design provides outstanding protection. With 4 ball valve handles and easy folding hook design, the gauge is easy to carry.

Specs

–
OD:

3-1/8"

Refrigerant Type:

R-410A

R-32

R-454

R-22

Length (Inches):

60"

Size:

3-1/8"

Connection Size:

3/18"

Product Type:

Manifold Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 4 reviews
67% would recommend this product
3
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
25%
3 star
0%
2 star
25%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Maybe consider another store to purchase?

Ive been waiting on gauges for 2 weeks. First go around they put another product in the box, this time delay after delay with shipping. Used to be great now service is lacking, not sure i will be buying from SupplyHouse anymore. Very disappointed.
Double
Montana
6 months ago
Was this review helpful to you?

maybe

I will buy a yellow jacket with R22 , 134 ,410 . The gauge covers almost all but to do that print is small
john
pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again

Description says 60" but no hoses. No part of gauges are 60". That made me think I was getting hoses
Mrfillb
Flint, mi
1 years ago
Was this review helpful to you?

4 port manifold

Since the industry is going to go to R-32 in new equipment, I needed a Manifold with all of the refigerants as well on the Manifold!! I am very well pleased and it's rugged and looks good and does the job!!!
Derek
Parkton, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy