Apply to be a TradeMaster!
Main product image of 5/16" Flaring Clamp
Magnifying glass
Hover image to zoom

5/16" Flaring Clamp

Brand:
Navac
SKU:
NAQC1
Rating:
(0)
Q&A:
(0)
5/16" Flaring Clamp
Magnifying glass
Hover image to zoom
$37.00 each
In Stock
In Stock
Get 2 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"

Description

–
Navac N4A4B 3-1/8" 4-Valve Pro Plus Manifold Gauge (Aluminum, A2L Compatible)

The N4A4B is a versatile 4-valve Pro Plus manifold gauge designed for modern HVAC/R systems using A2L refrigerants. Its durable impact-resistant aluminum body features ergonomic four ball-valve handles and a foldable hook for easy field use-delivering Class 1.0 accuracy and compatibility with R-454B, R-32, R-410A, and R-22.

What's in the Box
  • 1 × N4A4B Pro Plus 4-valve manifold gauge
  • Protective carry case
Key Benefits & Features
  • Four independent ball valves for precise refrigerant control
  • Impact-resistant aluminum body with rubber cover for jobsite durability
  • Large 3-1/8" dial with Class 1.0 accuracy for clear, reliable readings
  • Compact folding hook for convenient transport and storage
  • Color-coded, backlit dial ensures visibility in low-light conditions
  • Why N4A4B Stands Out
    • Ideal for A2L refrigerant systems-streamlines job-site versatility
    • Combines rugged build, professional accuracy, and user-focused design
    Related Products

    This item is a 5/16" Flaring Clamp manufactured by Navac.

Specs

–
Product Type:

Clamp

Size:

5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy