Shop Resideo Sale
Main product image of 3/8" to 1/4" Fitting High Flow Refrigerant Evacuation Hose, 1/2" Diameter (6' Length)
Magnifying glass
Hover image to zoom

3/8" to 1/4" Fitting High Flow Refrigerant Evacuation Hose, 1/2" Diameter (6' Length)

Brand:
Navac
SKU:
NHB1
Rating:
(1)
Q&A:
(0)
3/8" to 1/4" Fitting High Flow Refrigerant Evacuation Hose, 1/2" Diameter (6' Length)
Magnifying glass
Hover image to zoom
$76.50 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Diameter
1/2" Diameter
Product Highlight: Color
Black

Description

–
Navac NHB1 High-Flow Evacuation Hose - 3/8" × 1/4" (1/2" Dia, 6')

Large-diameter 1/2" evacuation hose with 3/8" × 1/4" fittings. Designed for maximum flow and faster pull-downs.

3/8" to 1/4" Fitting High Flow Refrigerant Evacuation Hose, 1/2" Diameter (6' Length)

Product Specifications

  • 1/2" large diameter for fast evacuation
  • 3200 psi burst pressure, 640 psi working pressure
  • 4-layer construction for low permeation
  • Vacuum rated to 20 microns

What's in the Box
  • 1 × NHB1 evacuation hose (6')
Key Benefits & Features
  • High-flow 1/2" bore reduces evacuation time
  • Durable jacket and secure crimps
Related Products

Specs

–
Length (Feet):

6'

Product Type:

Evacuation Hose

Fitting Size (inches):

3/8"

1/4"

Diameter:

1/2"

Flow type:

High Flow

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" to 1/4" Fitting High Flow Refrigerant Evacuation Hose, 1/2" Diameter (6' Length)
SKU: NHB2
Navac

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Heavy duty

Does a great job and for a fair price.
Ricky
Pelham, Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy