Professional 5' red charging hose featuring a built-in ball valve and angled 45 fitting for precise flow control and easier access.
Key Benefits & Features| Length (Inches): | 60" |
|---|---|
| Includes: | Ball Valve |
| Angle: | 45° |
| Size: | 1/4" |
| Connection Size: | 1/4" |
| Color: | Red |
| Product Type: | Hose |