Apply to be a TradeMaster!
Main product image of Dual Stage Vacuum Pump, Pro Series (5 CFM)
Magnifying glass
Hover image to zoom

Dual Stage Vacuum Pump, Pro Series (5 CFM)

Brand:
Navac
SKU:
NP5DP2
Rating:
(0)
Q&A:
(0)
Dual Stage Vacuum Pump, Pro Series (5 CFM)
Magnifying glass
Hover image to zoom
$426.23 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
3.8 Amps
Product Highlight: Inlet Type
Flare
Product Highlight: Air Flow Capacity (CFM)
5 CFM
Product Highlight: Stages
2
Product Highlight: Inlet Size
1/2", 3/8", 1/4"

Description

–

Navac NP5DP2 Dual-Stage Vacuum Pump - Pro Series, 5 CFM

Compact dual-stage pump delivering 5 CFM airflow for light HVAC/R evacuation. Pro Series construction balances portability with reliable performance.

What's in the Box

  • 1 x NP5DP2 dual-stage vacuum pump

Key Benefits & Features

  • Dual-stage design for deeper vacuum
  • 5 CFM capacity for light service tasks
  • Field-ready housing and easy handling

Related Products

NAVAC NP5DP2 is an A2L compatible vacuum pump with expanded applications. Its dual-stage design delivers an ultimate vacuum down to 15 microns with unmatched reliability. Integrated cylinder structure coupled with forced oil circulation assures its high performance and reliability. The built-in hook makes it easy to carry to a high workplace.

  • Power Supply: 115V/60 Hz
  • Flow Rate: 5 CFM
  • Run Load Amps: 3.8A
  • Ultimate Vacuum: 15 micron
  • Pump Design: Dual-Stage, AC Motor
  • Motor Power: 3/4 HP
  • Inlet Port: 1/4" , 3/8" , 1/2" Flare
  • Oil Capacity: 17 oz
  • Dimension: 14x5x11.3 in
  • Weight: 24.3 lbs
  • Warranty: 1 Years


Specs

–
Amperage:

3.8

Warranty:

1 Year

Inlet Type:

Flare

Oil Capacity (fl. oz.):

17

Product Type:

Vacuum Pump

Air Flow Capacity (CFM):

5

Stages:

2

Inlet Size:

1/2"

3/8"

1/4"

Ultimate Vacuum:

15 microns

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy