Apply to be a TradeMaster!
Main product image of Dual Stage Dual Voltage Vacuum Pump, Pro Series (7 CFM)
Magnifying glass
Hover image to zoom

Dual Stage Dual Voltage Vacuum Pump, Pro Series (7 CFM)

Brand:
Navac
SKU:
NP7DP
Rating:
(2)
Q&A:
(0)
Dual Stage Dual Voltage Vacuum Pump, Pro Series (7 CFM)
Magnifying glass
Hover image to zoom
$416.00 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V, 230V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Air Flow Capacity (CFM)
7 CFM
Product Highlight: Amperage
4 Amps
Product Highlight: Stages
2

Description

–
Navac NP7DP Dual-Stage Dual-Voltage Vacuum Pump, Pro Series, 7 CFM

The NP7DP is a Pro Series dual-stage vacuum pump engineered for flexibility and high performance. With dual-voltage capability (115V/230V) and 7 CFM airflow, it delivers deep, reliable evacuation for HVAC/R service across residential and light commercial systems. Built for demanding jobsite conditions, this pump combines professional power with adaptable convenience.

What's in the Box
  • 1 × NP7DP dual-stage dual-voltage vacuum pump (7 CFM)
Key Benefits & Features
  • Dual-stage design achieves deep, consistent vacuum levels
  • 7 CFM capacity provides efficient evacuation for medium-to-large systems
  • Dual-voltage operation (115V/230V) for maximum jobsite flexibility
  • Compact, rugged build suitable for frequent field use
Why NP7DP Stands Out
  • Offers the versatility of dual-voltage use for diverse service environments
  • Delivers strong evacuation performance in a compact form factor
  • Reliable choice for professionals needing adaptable power
Related Products

Dual Stage Dual Voltage Vacuum Pump, Pro Series (7 CFM)

NAVAC NP7DP is a dual-voltage vacuum pump with expanded applications. Its twin-cylinder design delivers an ultimate vacuum down to 15 microns. Integrated cylinder structure coupled with forced oil circulation assure its high performance and reliability. Built-in hook makes it easy to carry to a high workplace.

Specs

–
Product Type:

Vacuum Pump

Air Flow Capacity (CFM):

7

Voltage:

115V

230V

Amperage:

4

Hertz:

60

Ultimate Vacuum:

15 microns

Stages:

2

Inlet Size:

3/8"

1/2"

1/4"

Inlet Type:

Flare

Horse Power:

3/4

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

SRS1, Residential, Light Commercial Refrigerant Scale w/ Alarm
SKU: SRS1
Fieldpiece

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Vacuum Pump

Great second try pump. My initial HVAC DIY pump was a cheap $60 pump. This was my upgrade and is very well built. Matched with quality vacuum hose and works great.
KevinTide
South Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would strongly recommend this to everyone!

Light makes it easier to carry around. 7cfm is amazing
Woo
Philadelphia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy