Apply to be a TradeMaster!
Main product image of Brushless 4-Cylinder Recovery Unit w/ Digital Display, DC, Master Series & Smart Refrigerant Scale (220 lb. Capacity)
Magnifying glass
Hover image to zoom

Brushless 4-Cylinder Recovery Unit w/ Digital Display, DC, Master Series & Smart Refrigerant Scale (220 lb. Capacity)

Brand:
Navac
SKU:
NRDC4M-NRS2A
Rating:
(0)
Q&A:
(0)
Brushless 4-Cylinder Recovery Unit w/ Digital Display, DC, Master Series & Smart Refrigerant Scale (220 lb. Capacity)
Magnifying glass
Hover image to zoom
$2,350.28 each
In Stock
In Stock
Get 1 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

The NRDC4M-NRS2A package includes the Brushless 4-Cylinder Recovery Unit w/ Digital Display, DC, Master Series (NRDC4M) and the Smart Refrigerant Scale (220 lb. Capacity) (NRS2A).

Package Includes:

(1) NRDC4M: Brushless 4-Cylinder Recovery Unit w/ Digital Display, DC, Master Series

A high-efficiency recovery unit designed for speed and reliability. The NRDC4M features a brushless drive and a digital display to monitor operation during refrigerant recovery.

Tagged as the fastest and the most powerful machine in the current market, The NRDC4M recovery unit features a 4-cylinder structure that makes it up to 40% faster than the 2-cylinder unit. An oversized micro-channel coil with 3 high-speed cooling fans makes it the ideal recovery unit! The NRDC4M recovery unit is suitable for larger commercial systems and can be used for all commonly used refrigerants.

Product Features:

  • Category lll: R-12, R-134a, R-401C, R-500
  • Category lV: R-22, R-401A, R-401B, R-402B, R-407C, R-407D, R-408A, R-409A, R-502, R-509
  • Category V: R-32, R-402A, R-404A, R-407A, R-407B, R-410A, R-454B, R-507
  • Power Supply: 115V/60Hz
  • Compressor: Oil-less, Air-cooled, Piston style
  • Inlet/Outlet Port: Inlet 3/8" , Outlet 1/4"

What's in the Box

  • 1 x NRDC4M recovery unit

Key Benefits & Features

  • Brushless motor for efficient, durable performance
  • Digital display for clear operating status
  • Four-cylinder design engineered for fast recovery

Why NRDC4M Stands Out

  • Combines speed, durability, and visibility to simplify recovery work across service conditions.

Related Products

(1) NRS2A: Smart Refrigerant Scale (220 lb. Capacity)

The NRS2A is a smart refrigerant scale designed for accurate, high-capacity measurement during charging and recovery. With a 220 lb load capacity, it supports a wide range of HVAC/R service applications while keeping workflows efficient and precise.

What's in the Box

  • 1 × NRS2A smart refrigerant scale

Key Benefits & Features

  • Smart functionality for precise charge and recovery tracking
  • Large capacity accommodates cylinders up to 220 lb
  • Clear digital readout designed for easy visibility in the field
  • Durable, portable design for daily HVAC/R service use

Related Products

The NRS2A Smart Refrigerant Scale delivers precision and convenience for refrigerant charging and recovery tasks. Compatible with the myNAVAC app and the NSV1 smart valve, it offers wireless Bluetooth connectivity for seamless integration and automatic operation. Built with a lightweight magnesium alloy weighing platform, the scale is highly durable yet weighs only 3.3 lbs, making it easy to transport with its integrated handle design. It provides precise measurements with 0.05% accuracy and low latency for real-time readings. The impact-resistant design and auto power-off feature ensure reliability and efficiency, making the NRS2A an essential tool for HVAC professionals.

  • Maximum load: 220 lbs (100 kg)
  • Accuracy: 0.05% F.S
  • Resolution and units: 0.2 oz
  • Battery type: 4xAA (Scale) / 4xAAA (Handheld)
  • Battery Operating Time: Handheld device: 65 hours typical alkaline (backlight off) / Scale: 150 hours of typical alkaline
  • Weight: 3.3 lbs (1.49Kg)
  • Accessory: Carry bag
  • Warranty: 1 Year

Specs

Product Type:

Scale

Refrigerant Recovery

Battery Type:

AA

Power Supply:

115V

60 Hz

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy