Apply to be a TradeMaster!
Main product image of Smart Refrigerant Diagnostics Kit (Pack of 2)
Magnifying glass
Hover image to zoom

Smart Refrigerant Diagnostics Kit (Pack of 2)

Brand:
Navac
SKU:
SK2TP1
Rating:
(0)
Q&A:
(0)
Smart Refrigerant Diagnostics Kit (Pack of 2)
Magnifying glass
Hover image to zoom
$474.00 each
In Stock
In Stock
Get 20 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
What's in the Box
  • 2 × Smart probes with accessories
Key Benefits & Features
  • Wireless Bluetooth connectivity
  • High accuracy for refrigerant system diagnostics
  • Compact, portable kit
Related Products

The SK2TP1 Smart Refrigerant Diagnostics Kit is a comprehensive solution for HVACR professionals, featuring a pair of Bluetooth Temperature Clamps, two NSP1 Bluetooth Pressure Probes, and two 1/4" sae Access Tee Connectors. Each probe in the kit includes a built-in digital display for standalone use. With wireless connectivity to the myNAVAC App, this kit delivers precision, efficiency, and convenience for refrigerant diagnostics and optimal performance.

  • Temp Range: -40~257F (-40~125C)
  • Accuracy:  2.3F ( 1.3C)
  • Resolution: 0.1
  • Sensor Type: Thermistor Pt100
  • Temperature UnitsF, C
  • Max. Tube OD: 1-5/8" (42mm)
  • Battery Type: 2 x AAA
  • Max. Bluetooth Range: Up to 450' (150m)
  • Display Type: TFT
  • Unit Weight: 0.35 lbs
  • IP Rating: IP54

Specs

–
Product Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy