Apply to be a TradeMaster!
Main product image of Smart Refrigerant & Air Side Diagnostics Kit (Pack of 2)
Magnifying glass
Hover image to zoom

Smart Refrigerant & Air Side Diagnostics Kit (Pack of 2)

Brand:
Navac
SKU:
SK3TPH1
Rating:
(0)
Q&A:
(0)
Smart Refrigerant & Air Side Diagnostics Kit (Pack of 2)
Magnifying glass
Hover image to zoom
$749.00 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
What's in the Box
  • 2 × SK3TPH1 smart refrigerant/air-side diagnostic sensors
  • App connectivity for iOS/Android devices
  • User guide and quick-start instructions
Key Benefits & Features
  • Smart, wireless sensors connect to mobile devices for easy monitoring
  • Delivers accurate refrigerant and air-side diagnostic data in real time
  • App integration allows for recording, saving, and sharing of reports
  • Portable, lightweight design suited for daily service use
Why SK3TPH1 Stands Out
  • Combines refrigerant and air-side diagnostics into a single, wireless solution
  • Boosts technician efficiency with digital reporting and streamlined workflows
  • Pack of two provides flexibility for multi-system analysis
Related Products

The SK3TPH1 Smart Refrigerant & Air Side Diagnostics Kit is an all-in-one solution for HVACR professionals. It includes two NST1 and NST2 Bluetooth Temperature Clamps with high-accuracy thermistor sensors, two NSP1 Bluetooth Pressure Probes with automatic VSAT/LSAT calculations, two NSH1 Bluetooth Psychrometers for detailed air-side data, and two F1030 1/4" SAE Access Tee Connectors. Each probe (NSH1, NSP1) features a built-in digital display for standalone use, rechargeable lithium batteries, and user-friendly controls for smooth operation. This comprehensive kit ensures precision, efficiency, and convenience for system diagnostics and achieving optimal performance.


  • Temp Range: -40~257F (-40~125C)
  • Accuracy:  2.3F ( 1.3C)
  • Resolution: 0.1
  • Sensor Type: Thermistor Pt100
  • Temperature UnitsF, C
  • Max. Tube OD: 1-5/8" (42mm)
  • Battery Type: 2 x AAA
  • Max. Bluetooth Range: Up to 450' (150m)
  • Display Type: TFT
  • Unit Weight: 0.35 lbs
  • IP Rating: IP54

Specs

–
Product Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy