Apply to be a TradeMaster!
Main product image of CG40EP-T 77,000 BTU High Efficiency Spark Ignition Cast Iron Boiler (LP)
Magnifying glass
Hover image to zoom

CG40EP-T 77,000 BTU High Efficiency Spark Ignition Cast Iron Boiler (LP)

SKU:
CG40EP-T
Rating:
(0)
Q&A:
(0)
CG40EP-T 77,000 BTU High Efficiency Spark Ignition Cast Iron Boiler (LP)
Magnifying glass
Hover image to zoom
CG40EP-T has been discontinued
Discontinued December 18, 2017
This product has been discontinued.

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
Limited Lifetime on Heat Exchanger/ 1 Year on Component Parts Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
105000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

** Note: Product Title reflects this boiler's IBR Net Output Rating

This is a high efficiency model

Product Specifications
  • Input Gas MBH: 105
  • DOE Heating Capacity MBH: 88
  • IBR Net Output MBH: 77
  • Spark Ignition (AFUE %): 84.0
  • Approx. Shipping weight (lbs.): 319


Features
  • Chimney vented (5")
  • Integrated boiler control
  • Propane
  • Cast iron heat exchanger
  • Metal section connectors
  • Step-opening gas valve
  • Lifetime limited warranty

Specs

–
Fuel Type:

Propane

Features:

EI/Spark Ignition

Efficiency:

84%

System Type:

Hydronic (Water)

Vent Type:

Atmospheric

Vent Size:

5"

BTU Input:

105000

IBR Rating:

77000

DOE Rating:

88000

Warranty:

Limited Lifetime on Heat Exchanger/ 1 Year on Component Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

9 Replacement Parts

12" Limit Rated Temperature Sensor, 106643-01
SKU: 106643-01
New Yorker
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM