Apply to be a TradeMaster!
Main product image of The Original Single-Flush ADA Compliant Toilet Tank Only w/ Flush Button, 0.8 GPF (White)
Magnifying glass
Hover image to zoom

The Original Single-Flush ADA Compliant Toilet Tank Only w/ Flush Button, 0.8 GPF (White)

Brand:
Niagara
SKU:
N7714
Rating:
(0)
Q&A:
(0)
The Original Single-Flush ADA Compliant Toilet Tank Only w/ Flush Button, 0.8 GPF (White)
Magnifying glass
Hover image to zoom
$219.37 each
In Stock
In Stock
Get 44 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Color
White

Description

–

The Original Single-Flush ADA Compliant Toilet Tank Only w/ Flush Button, 0.8 GPF (White) manufactured by Niagara.

Specs

–
Series:

Original

Material:

Vitreous China

Color:

White

Gallons Per Flush:

0.8

Product Type:

Toilet Tank

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy