Apply to be a TradeMaster!
Main product image of The Original Single Flush ADA Compliant Toilet Tank Only w/ Side Flush Handle, 0.8 GPF (White)
Magnifying glass
Hover image to zoom

The Original Single Flush ADA Compliant Toilet Tank Only w/ Side Flush Handle, 0.8 GPF (White)

Brand:
Niagara
SKU:
N7714TFH
Rating:
(0)
Q&A:
(0)
The Original Single Flush ADA Compliant Toilet Tank Only w/ Side Flush Handle, 0.8 GPF (White)
Magnifying glass
Hover image to zoom
$219.37 each
In Stock
In Stock
Get 330 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Color
White

Description

–

The Original Single Flush ADA Compliant Toilet Tank Only w/ Side Flush Handle, 0.8 GPF (White) manufactured by Niagara.



Specs

–
Material:

Vitreous China

ADA:

Yes

Color:

White

Series:

Original

Product Type:

Toilet Tank

Gallons Per Flush:

0.8

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy