Apply to be a TradeMaster!
Main product image of The Original Single-Flush ADA Compliant Toilet Tank Only, 0.95 GPF (White)
Magnifying glass
Hover image to zoom

The Original Single-Flush ADA Compliant Toilet Tank Only, 0.95 GPF (White)

Brand:
Niagara
SKU:
N7799T
Rating:
(1)
Q&A:
(0)
The Original Single-Flush ADA Compliant Toilet Tank Only, 0.95 GPF (White)
Magnifying glass
Hover image to zoom
$203.36 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Vitreous China

Description

–
This product is a The Original Single-Flush ADA Compliant Toilet Tank Only, 0.95 GPF (White) manufactured by Niagara.

Specs

–
Product Type:

Toilet Tank

ADA:

Yes

Color:

White

Gallons Per Flush:

0.95

Material:

Vitreous China

Series:

Original

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ReadySet Easy Toilet Bowl Installation Kit (Bagged)
SKU: G0099295BG
Gerber

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The worst flushing water closet I have ever seen in 36years

Terrible flush. really 0.8 gal. flush? The worst.
Plumber
Page AZ
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy