Apply to be a TradeMaster!
Main product image of 1/2" Copper Press Swing Check Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Copper Press Swing Check Valve (Lead Free)

Brand:
Nibco
SKU:
NF7400X6
Rating:
(0)
Q&A:
(0)
1/2" Copper Press Swing Check Valve (Lead Free)
Magnifying glass
Hover image to zoom
$187.45 each
In Stock
In Stock
Get 23 Tue, Nov 10

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–

The NIBCO Press System check valve features a screw-in bonnet for accessibility to repair or replace parts. Swing check valves may be installed in horizontal positions (or vertical with flow moving up). Please refer to NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information. The NIBCO Press System is user friendly, quick and easy to install. When properly crimped a unique "N" witness mark is clearly visible. The lead free HydraPure


Specifications:

  • Connection Type: Press
  • Valve Size: 1/2
  • Material: Bronze
  • Description: PC413YLF 1/2 SWG CHECK W/FEMALE PRESS
  • eClass Classification: Lead-Free Press Check Valves
  • Weight: 0.604 lbs

Specs

–
Product Type:

Check Valve

Size:

1/2"

Connection Method:

Press

Material:

Bronze

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy