Apply to be a TradeMaster!
Main product image of 2" Press Bronze Swing Check Valve (Lead Free)
Magnifying glass
Hover image to zoom

2" Press Bronze Swing Check Valve (Lead Free)

Brand:
Nibco
SKU:
NF7400XD
Rating:
(0)
Q&A:
(0)
2" Press Bronze Swing Check Valve (Lead Free)
Magnifying glass
Hover image to zoom
$976.83 each
In Stock
In Stock
Get 3 Wed, Sep 23

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Lead Free
Yes
Product Highlight: Size
2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Bronze

Description

The NIBCO Press System horizontal swing check valve has a Y-pattern design with renewable seat and disc. The swing check valve prevents backflow by automatically closing when fluid reverses direction. The check valve features press end connections for ease of installation. The check valve is constructed of high quality lead-free dezincification-resistant (DZR) performance bronze silicon alloy per ASTM specifications. The lead-free valve is recommended for applications that deliver water for human consumption, including commercial and residential construction.

Features
    Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
  • Y-pattern
  • Renewable seat and disc
  • Regrinding type
  • NIBCO double-oval lead-free body marking
  • Lead-free
  • Dimensions and workmanship conform to MSS SP-80
  • NSF/ANSI/CAN-61 and 372

Specs

Connection Method:

Press

Lead Free:

Yes

Size:

2"

Connection Type:

Press x Press

Material:

Bronze

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy