Apply to be a TradeMaster!
Main product image of 1" Copper Press Swing Check Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" Copper Press Swing Check Valve (Lead Free)

Brand:
Nibco
SKU:
NF7400XA
Rating:
(0)
Q&A:
(0)
1" Copper Press Swing Check Valve (Lead Free)
Magnifying glass
Hover image to zoom
NF7400XA has been discontinued
Discontinued March 8, 2021
This product has been discontinued.

MANUALS (1)

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
The NIBCO® Press System® check valve features a screw-in bonnet for accessibility to repair or replace parts. Swing check valves may be installed in horizontal positions (or vertical with flow moving up). Please refer to NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information. The NIBCO® Press System® is user friendly, quick and easy to install. When properly crimped a unique "N" witness mark is clearly visible. The lead free HydraPure™

Specifications:
  • Connection Type: Press
  • Valve Size: 1"
  • Material: Bronze
  • Description: PC413YLF 1 SWG CHECK W/FEMALE PRESS
  • eClass Classification: Lead-Free Press Check Valves
  • Weight: 1.644 lbs

Specs

–
Product Type:

Check Valve

Size:

1"

Connection Method:

Press

Material:

Bronze

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm