Apply to be a TradeMaster!
Main product image of 1-1/4" Copper Press Ball Valve, PC-FP600A-LF (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Copper Press Ball Valve, PC-FP600A-LF (Lead Free)

Brand:
Nibco
SKU:
NF998KB
Rating:
(0)
Q&A:
(0)
1-1/4" Copper Press Ball Valve, PC-FP600A-LF (Lead Free)
Magnifying glass
Hover image to zoom
$231.82 each
In Stock
In Stock
Get 192 Wed, Sep 23
Size
1-1/4"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes

Description

The NIBCO Press System ball valve includes a drain. The body is manufactured from lead free Brass alloy and is dezincification resistant (DZR). The ball valve is designed with press-to-connect end connections with an inboard bead and EPDM O-ring for quick and easy copper to copper joinery. Properly applying pressure from a press-fit tool tightens the O-ring onto the tube, ensuring a clean, permanent, watertight seal in seconds, with no flame, solder or flux.

Specs

Size:

1-1/4"

Connection Type:

Press x Press

Material:

Brass

Lead Free:

Yes

Connection Method:

Press

Handle Style:

Lever

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy