Apply to be a TradeMaster!
Main product image of 3" Full Port Press Bronze Ball Valve, 1 Piece Body (Lead Free)
Magnifying glass
Hover image to zoom

3" Full Port Press Bronze Ball Valve, 1 Piece Body (Lead Free)

Brand:
Nibco
SKU:
NF998XF
Rating:
(0)
Q&A:
(0)
3" Full Port Press Bronze Ball Valve, 1 Piece Body (Lead Free)
Magnifying glass
Hover image to zoom
$1,554.63 each
In Stock
In Stock
Get 53 Wed, Sep 23
Size
3"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

The NIBCO Press System ball valve body is manufactured from lead free Brass alloy and is dezincification resistant (DZR). The ball valve is designed with press-to-connect end connections with an inboard bead and EPDM O-ring for quick and easy copper to copper joinery. Properly applying pressure from a press-fit tool tightens the O-ring onto the tube, ensuring a clean, permanent, watertight seal in seconds, with no flame, solder or flux.

Features
    Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Copper-to-copper connections
  • Full port
  • Blowout-proof stem
  • Reinforced PTFE seat rings
  • Press x press female end connections
  • Multiple handle options
  • Press leak-detection feature
  • Dezincification resistant
  • Lead-free
  • Conforms to MSS SP-145
  • NSF/ANSI/CAN-61 and 372
  • Not intended for gas use
  • IAPMO/ANSI Z1157 (IGC 157)

Specs

Connection Type:

Press x Press

Size:

3"

Handle Style:

Lever

Material:

Bronze

Features:

Standard

Port Type:

Full Port

Connection Method:

Press

Lead Free:

Yes

Valve Construction:

1 piece

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy