Apply to be a TradeMaster!
Main product image of 3" Two-Piece Bronze Ball Valve, Standard Port, S-580-70 (Sweat)
Magnifying glass
Hover image to zoom

3" Two-Piece Bronze Ball Valve, Standard Port, S-580-70 (Sweat)

Brand:
Nibco
SKU:
NJ8300F
Rating:
(0)
Q&A:
(0)
3" Two-Piece Bronze Ball Valve, Standard Port, S-580-70 (Sweat)
Magnifying glass
Hover image to zoom
$771.19 each
In Stock
In Stock
Get 2 Thu, Nov 5

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Standard Port

Description

–
The NIBCO bronze ball valve provides ease of operation with quarter-turn (90 degrees) open to close. Options include NIB-SEAL insulated handle that eliminates condensate. The valve is ideal for commercial and light industrial process applications that may include HVAC, hot and cold domestic water, low pressure steam and hot water heating service. Please refer to NIBCO technical data sheet, valve selection guides and catalog for engineering and installation information. Choose NIBCO ball valves for the most specified, versatile and economical valve option in commercial, mechanical and industrial applications. NIBCO ball valves are backed by the NIBCO INC. 5-year 125% limited warranty.

Specs

–
Valve Construction:

2 piece

Size:

3"

Lead Free:

Yes

Handle Style:

Lever

Connection Method:

Sweat

Material:

Bronze

Port Type:

Standard Port

Connection Type:

C x C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy