Apply to be a TradeMaster!
Main product image of 1-1/4" Two-Piece Bronze Full Port Ball Valve, S-585-70 (Sweat)
Magnifying glass
Hover image to zoom

1-1/4" Two-Piece Bronze Full Port Ball Valve, S-585-70 (Sweat)

Brand:
Nibco
SKU:
NJ8310B
Rating:
(0)
Q&A:
(0)
1-1/4" Two-Piece Bronze Full Port Ball Valve, S-585-70 (Sweat)
Magnifying glass
Hover image to zoom
$135.72 each
Out of Stock
Out of Stock
Get it Wed, Nov 18 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The NIBCO two-piece ball valve features solder ends for quick and efficient installation. The full port bronze ball valve provides bubble-tight shutoff at 600 PSI. The valve's reinforced PTFE seat ring and brass hard chrome plated ball exhibit high chemical resistance properties, and is recommended for many high pressure applications.

Specs

–
Port Type:

Full Port

Size:

1-1/4"

Connection Type:

C x C

Connection Method:

Sweat

Lead Free:

Yes

Material:

Bronze

Handle Style:

Lever

Valve Construction:

2 piece

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy