Apply to be a TradeMaster!
Main product image of 1/4 Sweat Bronze Standard Port Ball Valve, Class 600 (Lead Free)
Magnifying glass
Hover image to zoom

1/4 Sweat Bronze Standard Port Ball Valve, Class 600 (Lead Free)

Brand:
Nibco
SKU:
NJ830X4
Rating:
(0)
Q&A:
(0)
1/4 Sweat Bronze Standard Port Ball Valve, Class 600 (Lead Free)
Magnifying glass
Hover image to zoom
NJ830X4 has been discontinued
Discontinued November 21, 2024
This product was discontinued by the manufacturer.
Size: 
1/4"
1/4"1-1/4"1-1/2"2"

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Standard Port

Description

–
The NIBCO ball valve is made of lead-free Silicon Performance Bronze alloy and has achieved the stringent NSF/ANSI/CAN 61 section 8 (Commercial Hot) and NSF/ANSI/CAN 372 listings. The two-piece valve provides bubble-tight shutoff at 600 PSI and is dezincification resistant. The ball valve includes reinforced PTFE seat rings with silicon bronze stem and ball, and is ideal for use in applications that deliver water for human consumption including residential and commercial construction.

Specs

–
Material:

Bronze

Size:

1/4"

Connection Method:

Sweat

Handle Style:

Lever

Features:

Standard

Connection Type:

C x C

Port Type:

Standard Port

Lead Free:

Yes

Valve Construction:

2 piece

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm