Apply to be a TradeMaster!
Main product image of 1-1/2 Sweat Bronze Standard Port Ball Valve, Class 600 (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2 Sweat Bronze Standard Port Ball Valve, Class 600 (Lead Free)

Brand:
Nibco
SKU:
NJ830XC
Rating:
(0)
Q&A:
(0)
1-1/2 Sweat Bronze Standard Port Ball Valve, Class 600 (Lead Free)
Magnifying glass
Hover image to zoom
$180.66 each
Out of Stock
Out of Stock
Get it Wed, Nov 18 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Standard Port

Description

–
The NIBCO ball valve is made of lead-free Silicon Performance Bronze alloy and has achieved the stringent NSF/ANSI/CAN 61 section 8 (Commercial Hot) and NSF/ANSI/CAN 372 listings. The two-piece valve provides bubble-tight shutoff at 600 PSI and is dezincification resistant. The ball valve includes reinforced PTFE seat rings with silicon bronze stem and ball, and is ideal for use in applications that deliver water for human consumption including residential and commercial construction.

Specs

–
Size:

1-1/2"

Lead Free:

Yes

Features:

Standard

Connection Type:

C x C

Material:

Bronze

Port Type:

Standard Port

Connection Method:

Sweat

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy