Apply to be a TradeMaster!
Main product image of 2" Threaded Bronze Full Port Ball Valve, Stainless Steel Trim, 600 Class (Lead Free)
Magnifying glass
Hover image to zoom

2" Threaded Bronze Full Port Ball Valve, Stainless Steel Trim, 600 Class (Lead Free)

Brand:
Nibco
SKU:
NL95XHD
Rating:
(0)
Q&A:
(0)
2" Threaded Bronze Full Port Ball Valve, Stainless Steel Trim, 600 Class (Lead Free)
Magnifying glass
Hover image to zoom
$551.09 each
In Stock
In Stock
Get 71 Tue, Sep 22
Order by today, receive Tuesday
Size
2"
1/4"1-1/4"2"
Connection Method
Threaded

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

The NIBCO ball valve is made of lead-free Silicon Performance Bronze alloy and has achieved the stringent NSF/ANSI 61 section 8 (Commercial Hot) and NSF/ANSI 372 listings. The two-piece valve provides bubble-tight shutoff at 600 PSI and is dezincification resistant. The ball valve includes reinforced PTFE seat rings with stainless steel stem and ball, and is ideal for use in applications that deliver water for human consumption including residential and commercial construction.

Features
    Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 300°F
  • Full port
  • Silicon Performance Bronze body
  • Stainless steel ball and stem
  • Vented ball
  • Blowout-proof stem
  • Standard lever handle, optional NIB-SEAL, Locking Lever, Memory Stop, Extended Lever, Round and Wing
  • NIBCO HydraPure lead-free markings on handle and body
  • Threaded end connections
  • Dezincification resistant
  • Lead-free
  • Conforms to MSS SP-110
  • NSF/ANSI/CAN-61
  • NSF/ANSI/CAN-372
  • IAPMO/ANSI Z1157

Specs

Connection Type:

FNPT x FNPT

Lead Free:

Yes

Connection Method:

Threaded

Handle Style:

Lever

Size:

2"

Valve Construction:

2 piece

Material:

Bronze

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy