Apply to be a TradeMaster!
Main product image of 2" Sweat Bronze Full Port Ball Valve, Class 600, Stainlesss Steel Trim (Lead Free)
Magnifying glass
Hover image to zoom

2" Sweat Bronze Full Port Ball Valve, Class 600, Stainlesss Steel Trim (Lead Free)

Brand:
Nibco
SKU:
NJ83XHD
Rating:
(0)
Q&A:
(0)
2" Sweat Bronze Full Port Ball Valve, Class 600, Stainlesss Steel Trim (Lead Free)
Magnifying glass
Hover image to zoom
$562.27 each
In Stock
In Stock
Get 4 Tue, Sep 22
Order by today, receive Tuesday
Size
2"
1/4"1-1/4"2"
Connection Method
Sweat

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Standard Port

Description

The NIBCO bronze ball valve provides ease of operation with quarter-turn (90 degrees) open to close. The two-piece valve features solder ends for easy installation. Please refer to NIBCO technical data sheet, valve selection guides and catalog for engineering and installation information. Choose NIBCO ball valves for the most specified, versatile and economical valve option in commercial, residential, mechanical and industrial applications. NIBCO ball valves are backed by the NIBCO INC. 5-year 125% limited warranty.

Features
    Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Max temperature rating 300°F
  • Conventional port
  • Silicon Performance Bronze body
  • Stainless steel ball and stem
  • Blowout-proof stem
  • Standard lever handle, optional NIB-SEAL, Locking Lever, Memory Stop, Extended Lever, Round and Wing
  • NIBCO HydraPure lead-free markings on handle and body
  • Solder end connections
  • Dezincification resistant
  • Lead-free
  • Patent Pending: 3" size
  • Conforms to MSS SP-110
  • IAPMO IGC-157
  • NSF/ANSI/CAN-61
  • NSF/ANSI/CAN-372

Specs

Lead Free:

Yes

Port Type:

Standard Port

Features:

Standard

Material:

Bronze

Handle Style:

Lever

Size:

2"

Connection Method:

Sweat

Connection Type:

C x C

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy