Apply to be a TradeMaster!
Main product image of 1/2" Full Port Ball & Waste Threaded Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Full Port Ball & Waste Threaded Ball Valve (Lead Free)

Brand:
Nibco
SKU:
NL999X6
Rating:
(0)
Q&A:
(0)
1/2" Full Port Ball & Waste Threaded Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$29.28 each
BOX UP & SAVE 6%
$495.72 box of 18
$27.54 each
In Stock
In Stock
Get 28 Mon, Nov 23
Order by today, receive Monday
Size: 
1/2"
Connection Method: 
Threaded

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The NIBCO® lead-free* brass ball valve provides ease of operation with quarter-turn (90 degrees) open to close. The two-piece valve features solder end connections for easy installation. Please refer to NIBCO technical data sheet, valve selection guide and catalog for engineering and installation information. Choose NIBCO® ball valves for the most specified, versatile and economical valve option in commercial and residential applications. NIBCO® specialty valves are backed by a NIBCO INC. 2-year limited warranty.

Specs

–
Product Type:

Ball Valve

Size:

1/2"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Brass

Lead Free:

Yes

Valve Construction:

2 piece

Handle Style:

Lever

Features:

Bleeder

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy