Apply to be a TradeMaster!
Main product image of 1/2" Full Port Ball & Waste Sweat Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Full Port Ball & Waste Sweat Ball Valve (Lead Free)

Brand:
Nibco
SKU:
NJ999X6
Rating:
(0)
Q&A:
(0)
1/2" Full Port Ball & Waste Sweat Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$20.95 each
BOX UP & SAVE 3%
$364.14 box of 18
$20.23 each
In Stock
In Stock
Get 29 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Size: 
1/2"
1/2"3/4"1"
Connection Method: 
Sweat

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The NIBCO® lead-free* brass ball valve provides ease of operation with quarter-turn (90 degrees) open to close. The two-piece valve features solder end connections for easy installation. Please refer to NIBCO technical data sheet, valve selection guide and catalog for engineering and installation information. Choose NIBCO® ball valves for the most specified, versatile and economical valve option in commercial and residential applications. NIBCO® specialty valves are backed by a NIBCO INC. 2-year limited warranty.

Specs

–
Product Type:

Ball Valve

Size:

1/2"

Connection Type:

C x C

Connection Method:

Sweat

Material:

Brass

Lead Free:

Yes

Valve Construction:

2 piece

Handle Style:

Lever

Features:

Bleeder

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Copper Coupling
SKU: 30900-ELKHART
Elkhart

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy