Shop Resideo Sale
Main product image of 1075 / 950 / 810 RPM 3-Speed Blower Motor (1/4 HP, 115V), 903774
Magnifying glass
Hover image to zoom

1075 / 950 / 810 RPM 3-Speed Blower Motor (1/4 HP, 115V), 903774

Brand:
Nordyne
SKU:
903774
Rating:
(15)
Q&A:
(1)
1075 / 950 / 810 RPM 3-Speed Blower Motor (1/4 HP, 115V), 903774
Magnifying glass
Hover image to zoom
$275.80 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/4 HP
Product Highlight: RPM
810, 1075, 950 RPM

Description

–
903774 is an official OEM 1075 / 950 / 810 RPM 3-Speed Blower Motor (1/4 HP, 115V) for Nordyne HVAC equipment.

Specs

–
Product Type:

Blower

Speeds:

3

RPM:

810

1075

950

Horse Power:

1/4

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Lim, 1/2d, 1s, Or, 140/100, A, A, F, 626619R
SKU: 626619R
Nordyne

Product Reviews

4.93 out of 15 reviews
100% would recommend this product
4.93
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 15 reviews

I would buy again

Great
Mike
Calistoga
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Combustion motor worked as advertised, although the exhaust pipe was a little difficult to install over the gasket, nothing too bad but the only reason for the 4* and not 5* is the shipping delays the last few times I've placed orders it will give me a date then the next morning the delivery date changes….
Swan
Sandusky, Ohio
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery and correct part

Supply house has good prices and correct pieces.... Shipping was quick and expedient
Chris
Bloomingburg New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend

Works like it should A+
Blower
Forked River Nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

My furnace is rather old and the fact these fine folks had what I needed at a reasonable price was exciting. Got it installed and runs flawlessly. Very quiet and no odd noises or anything. Thanks!
Chris
Frederick, co
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

hook up every thing works like it should
schmidt
new york
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Perfect fit, quiet running, easy replacement. 1/10 the cost a local service compny quoted for the 30 minute job!
Norm
Concrete, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best product and service I have found anywhere!

Furnace motor had gone out just before cold weather. I ordered one from Supply House and got it in a couple of days just before the real cold hit us.
Paul
West Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be ordering all my part as need from your website

Your website was so easy and convenient to use and purchased from ,the blower motor I order works great and a exact fit for my furnace
Dennis
New Era mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement

Exact replacement.
Remote Living
AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this motor come with a capacitor, or must it be purchased separately?

Asked by pdv2 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

The capacitor for this blower motor must be purchased separately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy