Apply to be a TradeMaster!
Main product image of 40/5 MFD Round Capacitor (370V), 01-0084
Magnifying glass
Hover image to zoom

40/5 MFD Round Capacitor (370V), 01-0084

Brand:
Nordyne
SKU:
01-0084
Rating:
(6)
Q&A:
(0)
40/5 MFD Round Capacitor (370V), 01-0084
Magnifying glass
Hover image to zoom
$13.18 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
40/5 MFD

Description

–
01-0084 is an official OEM 40/5 MFD Round Capacitor (370V) for Nordyne HVAC equipment.

Specs

–
MFD:

40/5

Voltage:

370V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

4.67 out of 6 reviews
80% would recommend this product
4.67
out of 6 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Just over $18 fixed an over 25 year old Central Air issue!!!

I had read online that it's worth a shot in replacing the capacitor first, before spending thousands getting a new A/C put in, and they were right! This part was less than $10, tax and shipping included it came out to under $19. I spent 10 or 15 minutes total taking the Condenser panel off, taking out the old capacitor and putting in the new one, and I have cold air again thank you God!!! If your A/C is blowing warm air, the lines aren't frozen and it doesn't need refrigerant, it is well, well, well worth getting a capacitor that exactly matches the one on your condenser (same exact numbers on the voltage, etc, and same brand also if possible) and replace it prior to scrapping your old unit. I'm safe from thousands and thousands for a new A/C unit for hopefully another summer or more. Great product and pretty fast shipping as well. Only had to wait a few days for it to get here. PLEASE MAKE SURE TO REMOVE THE FUSE RELAY OR SHUT THE BREAKER OFF BEFORE CHANGING OUT THE CAPACITOR!
JD
Fostoria, OH
4 months ago
Was this review helpful to you?

Good Product

Works as it should. Fast shipping. Good quality.
Thor
WI
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Fixed the problem works well.
Oldguy
Lowry city, mo.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

40/5mfd round capacitor

Arrived fast. Works perfect. Great price.
Jojo
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

One can had a dent in the side. Not good.
JB
Mississippi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product served my purpose great

I was out of a a/c for about a month and then i purchased the capacitor not really sure if that was what i needed. I replaced the capacitor and the unit works great. The family was happy we had a/c again. So we are glad that i found supply house they saved me $$$ and didn't have to wait that long to receive the product. They were fast and friendly. THANK YOU Supply house!!!
D.O.B.
Manchester,TN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy