Apply to be a TradeMaster!
Main product image of 1100 RPM 1 Speed Condenser Motor CW (1/10 HP, 208-230V), 621919
Magnifying glass
Hover image to zoom

1100 RPM 1 Speed Condenser Motor CW (1/10 HP, 208-230V), 621919

Brand:
Nordyne
SKU:
621919
Rating:
(24)
Q&A:
(0)
1100 RPM 1 Speed Condenser Motor CW (1/10 HP, 208-230V), 621919
Magnifying glass
Hover image to zoom
$142.73 each
In Stock
In Stock
Get 101 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1100 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/10 HP
Product Highlight: Amperage
0.7 Amps

Description

–
621919 is an official OEM 1100 RPM 1 Speed Condenser Motor CW (1/10 HP, 208-230V) for Nordyne HVAC equipment.

Specs

–
Product Type:

Motor

Horse Power:

1/10

Voltage:

208V

230V

RPM:

1100

Amperage:

0.7

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.96 out of 24 reviews
100% would recommend this product
4.96
out of 24 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 24 reviews

An exact replacement for my condenser

This was a 1-fo-1 replacement for my old air conditioner condenser fan, down to the same manufacturer. Works great with no issues. Also, was very happy with Supply House's part selection process. I put in the exact model of my condenser and the site showed whether the fan was compatible with it.
Ariel
IL
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right part, the right price

Free next day shipping. Hard to beat! I'm now a fan of supply House
Bill
Columbus Ohio
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Works as it should. Fast shipping. Good quality.
Thor
WI
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House had exact OEM replacement fan motor.

Needed a replacement fan motor for a Nortek condensing unit. I could have bought a universal type and performed modifications, however Supply House had the exact OEM motor. Wiring color codes, connectors, and mountings were exact and no cutting shaft etc. Unit arrived next day which was much better than local supply houses to special order. Saved a lot of time in changing the motor and getting the customer back on line. Would definitely use Supply House again for HVAC and plumbing needs.
Bayman
New Jersey shore
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unbelievable they had this motor

I had a service call with a failed condenser fan motor on an old R-22 system. This is not a motor you can use a rescue motor on as the fan blade is so close to the compressor that the body of the rescue motor the blade would be hitting. First thing I thought was a whole new system. I looked up the Payne unit on supplyhouse and low and behold they had the exact motor both my customer and I were so happy they didn't have to replace the entire system and I got the unit back up and running before the heat wave hit here
Vinnid
Torrrington, Ct
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fan Motor

This was greatly needed as the old one was squealing and with the new blade it's nice and quiet now. I thank you for getting my order out promptly.
Sue
Kenneth City, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping, Item works as described

I was pleased w the shipping time & able to connect the fan motor quickly & have AC again.
Terry
Spring Hill, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Motor Replacement

Motor works Great!!
Allan
Springtown tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome!

Great company, Lowest prices, and fast shipping. Used them several times. Their a keeper for my hvac needs
Dave
Rehoboth Beach De
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit!

this item was the exact fit and these guys are incredible! It was a great price and arrived earlier than expected!
Marc
Phila PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy