Apply to be a TradeMaster!
Main product image of 825 RPM Condenser Fan Motor (208/230V, 1/3 HP), 01-0167
Magnifying glass
Hover image to zoom

825 RPM Condenser Fan Motor (208/230V, 1/3 HP), 01-0167

Brand:
Nordyne
SKU:
01-0167
Rating:
(1)
Q&A:
(0)
825 RPM Condenser Fan Motor (208/230V, 1/3 HP), 01-0167
Magnifying glass
Hover image to zoom
$161.76 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
01-0167 is an official OEM 825 RPM Condenser Fan Motor (208/230V, 1/3 HP) for Nordyne HVAC equipment.

Specs

–
Product Type:

Fan Motor

RPM:

825

Horse Power:

1/3

Voltage:

230V

208V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
RPM
Horse Power
Voltage
CURRENT ITEM
Product Image of 825 RPM Condenser Fan Motor (208/230V, 1/3 HP), 01-0167
825 RPM Condenser Fan Motor (208/230V, 1/3 HP), 01-0167
SKU: 01-0167
(1)
825
1/3
230V
208V

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Don't purchase this product and don't use Supplyhouse

I was instructed to purchase the particular model by a professional AC technician. Unit failed out of the box and Supplyhouse wouldn't accept return even though it was a universal motor. Waste of money and time. I don't recommend this product or purchasing through this company.
AC Fail
New Braunfels, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy