Apply to be a TradeMaster!
Main product image of 5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/5 HP, 825 RPM)
Magnifying glass
Hover image to zoom

5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/5 HP, 825 RPM)

Brand:
US Motors
SKU:
1875
Rating:
(1)
Q&A:
(0)
5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/5 HP, 825 RPM)
Magnifying glass
Hover image to zoom
$178.58 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/5, 1/4, 1/3 HP
Product Highlight: Amperage
2.4 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
Residential and commercial condensing unit fan motors to meet manufacturer's requirements.

Features:
  • Extended Studs
  • 36" Leads
  • Hubless Lead End
  • Drain Holes Both Ends
  • Reversible Rotation
  • Designed for use with 370v Capacitors
  • Continuous Duty
  • Automatic Reset Thermal Overload Protector
  • Bearings have All Angle Thrust System
  • 140 F (60 C) Ambient
  • Class B Insulation

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/5

1/4

1/3

RPM:

825

Phase:

1

Diameter (Inches):

5.6"

Amperage:

2.4

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Horse Power
RPM
CURRENT ITEM
Product Image of 5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/5 HP, 825 RPM)
5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/5 HP, 825 RPM)
SKU: 1875
(1)
208/230V
1/5
1/4
1/3
825
825 RPM Condenser Fan Motor (208/230V, 1/3 HP), 01-0167
SKU: 01-0167
230V
208V
1/3
825

You May Also Need

7.5 MFD Oval Run Capacitor (440V)
SKU: 12931
Jard

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good motor

good
J
New City NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy