Apply to be a TradeMaster!
Main product image of Inducer Motor (.027 HP 115V)
Magnifying glass
Hover image to zoom

Inducer Motor (.027 HP 115V)

Brand:
Nordyne
SKU:
621080
Rating:
(9)
Q&A:
(0)
Inducer Motor (.027 HP 115V)
Magnifying glass
Hover image to zoom
621080 has been discontinued
Discontinued September 13, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Inducer Motor (.027 HP 115V), 621080R
Brand:
Nordyne
SKU:621080R
(1)
Order by 6PM, receive 11 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
0.027 HP

Specs

–
Horse Power:

0.027

Voltage:

115V

Speeds:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

4.67 out of 9 reviews
100% would recommend this product
4.67
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
0%
2 star
11%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Exactly what we needed

Saved ourselves hundreds in replacement cost doing it ourselves. Part was easy to find and order on the website. Plug and play, minimal mechanical experience needed. Couldn't be happier!
Jes
Hudson, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5 STARS ISN'T ENOUGH!

When the inducer motor on my furnace went out on the coldest day of the year to date, I ordered this motor and had it the very next day. My furnace was fixed within 24 hrs. I will always choose Supply House for all my HVAC, Plumbing and Electrical needs! I couldn't have been more impressed with this company if they had come out and installed it themselves. 5 Stars is definitely not a high enough rating! I highly recommend this company!!
Jenn Spicer
Adrian Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Probably going to need full assembly

Couldn't get off assembly due to tiny hex screw broke hex tool. Returned this one and ordered full assembly - so much easier. Rep on the phone didn't know if full assembly was compatible so i had to take a chance seeing that it was the same inducer and looked the same. It fit perfectly. That's the only reason my stars are low. Couldn't get answer on compatibility for full assembly. Rep on phone had no clue
Jay
Wichita, KS
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement!

Replaced my own part that quit working, this replacement was exact fit! Could of used a little better description on steps to replace, but figured it out. I'm sure saved me over $500 on part locally and labor. The fast part delivery really helped also!
GKotila
Rio Rancho, NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

direct fit as it looks

would buy it again it is a direct match with original part numbers listed
joe
benton pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Furnace inducer motor https://www.supplyhouse.com/Nordyne-62

I had my son replace the inducer motor with the fan on my furnace. Mine was so loud and it was going out. This new one works wonderful it's quiet and I can tell it's more efficient. I recommend supply house for all of your furnace needs.
Susan
New Mexico
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will for sure be coming back for any hvac parts needed

I was able to order this draft inducer have it shipped next day, for over 100 dollars cheaper than at a supply house. It was an exact fit and works perfectly.
Rogue plumber doing hvac at his home
Black River Falls Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Much less expensive than from the manufacture. Great turnaround time. I will surely check her for my future needs.
Mick
Pine, Arozina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great job

The part was easy to find on your site. It was exactly what I needed. The shipping was reasonable and the part arrived quickly. What more is there. Thank you. I wouldn't hesitate to order again.
Dave
MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?