Apply to be a TradeMaster!
Main product image of Furnace Ignitor with Plug, 902661A
Magnifying glass
Hover image to zoom

Furnace Ignitor with Plug, 902661A

Brand:
Nordyne
SKU:
902661A
Rating:
(21)
Q&A:
(0)
Furnace Ignitor with Plug, 902661A
Magnifying glass
Hover image to zoom
$81.47 each
In Stock
In Stock
Get 234 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Nordyne 902661A Furnace Ignitor with Plug
An official OEM furnace ignitor used in ignition for the furnace burner system when the unit specifies part number 902661A.

Key Features:
  • Official OEM furnace ignitor with plug for Nordyne HVAC equipment
  • Product type: Ignitor

Compatibility & Applications:
  • Intended for Nordyne HVAC equipment (model-specific)
  • Must only be used where the manufacturer specifies this exact part number: 902661A (confirm using the unit's model/serial)

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC technician

Specs

–
Product Type:

Ignitor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Ignitor

You May Also Need

Hot Surface Ignition Module, 626421R
SKU: 626421R
Nordyne

Product Reviews

4.9 out of 21 reviews
100% would recommend this product
4.9
out of 21 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 21 reviews

Will continue buying

Exact replacement for Nordyne/Miller/Nortek
Bobo
SGF, NY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would absolutely go through them again

Love it works great now thanks to supply house I have heat again...product was on time and worth the money..
04s racing
Allegany NY
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this oriduct

Ordering process was easy, shipment in three days and price was reasonable compared to other businesses. Product easy to install and works great.
John
Holbrook, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This the best unit for replacing

This top of line for replacement I will buy again
Ted61
West Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement

This was an exact replacement for my original igniter. The original one lasted 28 years. Time will tell if this one is just as good.
Fran
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

Great product works well
Nor Nor
Buckeye
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Furnace Igniters

We bought an spare igniter two years ago and during a snowstorm in March that dumped 4 feet of snow on us and paralyzed our County, the old igniter stopped working. We live in rural Colorado and it is almost impossible to get furnace repair on good days let alone during a storm . . We were sure happy to have a spare igniter and it got our furnace up and running in no time. In order to avoid any future downtime during storms or anytime we purchased two igniters to just be on the safe side
R2
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would buy this again

Worked perfect on my mobile furnace
JR
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good and quick service

use it for a back-up exact fit
rudy
cedar city utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Furnace restored to use!

FROM FURNACE: Easy to find the part needed...and back in business of heating the house!
Blue Eyes
Spencer NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy